Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Briton 1-Light 18 in. Wall Lantern with Clear Seed Glass

  • Mfr # 60-540

  • Zoro # G3392081


product price: $53.99
/ea

Key Features

Voltage
120V
Width
6 in
Height
18 in
Length
6.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-540
Zoro #
G3392081
UPC #
45923605406
Country of Origin
China

Dimensions

Width
6 in
Height
18 in
Length
6.13 in
Width (in.)
6
Back Plate or Canopy Length (in.)
5.83
Back Plate or Canopy Width (in.)
4.45
Back Plate or Canopy Height (in.)
0.71

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Glass / Metal
Finish
White
Glass Color
Clear Seeded
Fixture Series
Briton
Lamp Type
Incandescent
Housing Material
Metal
Standards
cULus, Wet Location Listed
Fixture Type
Wall Lantern
Lamp Included
No
Number of Light Bulbs Required
1
Environment
Wet
Product Design
Traditional
Indoor/Outdoor
Outdoor
Extension (in.)
6.13
Base Type
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

The Cube Lantern 60-636 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully finished in White and complimented by Clear Seed Glass. This fixture uses 1 60 watt A19 maximum/medium base bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.