Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Briton 1-Light 18 in. Wall Lantern with Clear Seed Glass

  • Mfr # 60-541

  • Zoro # G3392258


product price: $53.99
/ea

Key Features

Voltage
120V
Width
6 in
Height
18 in
Length
6.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-541
Zoro #
G3392258
UPC #
45923605413
Country of Origin
China

Dimensions

Width
6 in
Height
18 in
Length
6.13 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Fixture Series
Briton
Housing Material
Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Wall Fixture,1L,Clr Glass,Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.