
Broadstone - 2 Light Large Wall Lantern - Matte Black with Clear Seeded Glass
Mfr # 60/8113
Zoro # G613325139
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
19.38 in
Watts
40W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8113
Zoro #
G613325139
UPC #
45923606892
Country of Origin
China
Dimensions
Height
19.38 in
Dia. (In.)
8.63 in
Depth
11 in
Details
Voltage
120V
Watts
40W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
Finish
Matte Black
Glass Color
Black
Lamp Type
B10, Candelabra,E12
Standards
cETLus - Listed,FCC,Wet
Glass Finish
Clear Seeded Glass
Number of Light Bulbs Required
2
Dimmable
Lamp Dependent
CCT
Lamp Dependent
Application
Lighting
Style
Transitional
Location Rating
Wet
Description
With the Broadstone 60-8113 two light large outdoor wall lantern, it is a testament to the art of transition, creating a welcoming atmosphere that bridges the gap between traditional and contemporary living. As the sun sets and the fixtures come to life, watch as the play of light through the seeded glass adds a mesmerizing dimension to your surroundings, all finished in striking, matte black. Let your outdoor spaces tell a story of timeless sophistication with Broadstone.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.