Zoro Homepage

Broadstone - 2 Light Medium Wall Lantern - Matte Black with Clear Seeded Glass

  • Mfr # 60/8112

  • Zoro # G213325126


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.63 in
Watts
40W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8112
Zoro #
G213325126
UPC #
045923606885
Country of Origin
China

Dimensions

Height
15.63 in
Dia. (In.)
7 in
Depth
9 in

Details

Voltage
120V
Watts
40W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
Finish
Matte Black
Glass Color
Black
Number of Light Bulbs Required
2
Standards
cETLus - Listed,FCC,Wet
Glass Finish
Clear Seeded Glass
Lamp Type
B10, Candelabra,E12
CCT
Lamp Dependent
Style
Transitional
Application
Lighting
Dimmable
Lamp Dependent
Location Rating
Wet

Description

With the Broadstone 60-8112 two light medium outdoor wall lantern, it is a testament to the art of transition, creating a welcoming atmosphere that bridges the gap between traditional and contemporary living. As the sun sets and the fixtures come to life, watch as the play of light through the seeded glass adds a mesmerizing dimension to your surroundings, all finished in striking, matte black. Let your outdoor spaces tell a story of timeless sophistication with Broadstone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.