Zoro Homepage

Broadstone - 2 Light Post Top - Matte Black with Clear Seeded Glass

  • Mfr # 60/8114

  • Zoro # G313325132


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Black
Lamp Base
Candelabra,E12, B10
Height
21.7 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8114
Zoro #
G313325132
UPC #
45923607110
Country of Origin
China

Dimensions

Height
21.7 in
Dia. (In.)
8.63 in

Details

Finish
Matte Black
Glass Color
Black
Lamp Base
Candelabra,E12, B10
Watts
40W
Housing Material
Die-Cast Aluminum
Voltage
120V
Bulb Primary Application
Lighting
Lumens
Lamp Dependent
Number of Lamps
2
Dimmable
Lamp Dependent
Standards
cETLus - Listed,FCC,Wet
CCT
Lamp Dependent
Location Rating
Wet
Glass Finish
Clear Seeded Glass
Style
Transitional

Description

With the Broadstone 60-8114 two light outdoor post light, it is a testament to the art of transition, creating a welcoming atmosphere that bridges the gap between traditional and contemporary living. As the sun sets and the fixtures come to life, watch as the play of light through the seeded glass adds a mesmerizing dimension to your surroundings, all finished in striking, matte black. Let your outdoor spaces tell a story of timeless sophistication with Broadstone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.