Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brookside 6-Light Island Pendant Vintage Brass Clear Glass

  • Mfr # 60/7887

  • Zoro # G709578913


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Length
42 in
Width
25 in
Voltage
120V
Style
Traditional
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7887
Zoro #
G709578913
UPC #
45923678875
Country of Origin
China

Dimensions

Length
42 in
Width
25 in
Rod Length
36 in
Wire Length
144 in

Details

Voltage
120V
Style
Traditional
Finish
Vintage Brass
Dimmable
Lamp Dependent
Standards
cETLus Listed
Watts
60W
Material
Steel, Glass
Glass Finish
Clear
Lamp Base
Candelabra
Lamp Count
6
Light Direction
Up
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Lamp Shape
Type B

Description

If you're looking to add a touch of classic, elegant-lighting to your home, the Brookside 60-7887 island pendant fits the bill. A lustrous vintage brass hints at old world charm and accentuates the slender curves and lines of the fixture. The clear glass shade emits the maximum amount of-light to illuminate your space beautifully and with style. The Brookside island pendant is fashionable-lighting done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.