Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bruge 1-Light Pendant Fixture - Burnished Brass Finish with Clear Glass

  • Mfr # 60/6697

  • Zoro # G0483972


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Width
10.5 in
Housing Finish
Burnished Brass / Clear
Lamp Type
A19
Mounting
(2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6697
Zoro #
G0483972
UPC #
45923666971
Country of Origin
China

Dimensions

Height
13 in
Width
10.5 in

Details

Housing Finish
Burnished Brass / Clear
Lamp Type
A19
Mounting
(2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire
Voltage
120V
Light Type
Medium
Shade Material
Brass / Glass
Number of Light Bulbs Required
1
Included
Mounting hardware
Item
Fixture, Pendant, Incandescent, 100W, 12
Bulb Technology
Incandescent
Standards
cULus; Dry
Dimmable
Lamp Dependent
Lamp Included
No
Fixture Type
Indoor Lighting
Watts
100W
Glass Finish
Clear Glass

Description

Fixture, Pendant, Incandescent, 100W, 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.