
Bullet Outdoor SMART Security Camera, Starfish Enabled, Black Finish
Mfr # 65/901
Zoro # G807352477
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277
Width
8.27
Height
8.46
Mount
Wall
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65/901
Zoro #
G807352477
UPC #
045923659690
Country of Origin
China
Dimensions
Width
8.27
Height
8.46
IR Illuminator Wavelength
850nm
Details
Item
Outdoor SMART Security Camera
Voltage
120-277
Mount
Wall
Indoor/Outdoor
Outdoor
Camera Body Color
Black
Lens
Frost
Type
Security Camera
Includes
32GB SD Card Included; Optional 128GB Max SD Card
Pixels
1920x1080
Digital Video Camera Image Sensor
1/2.9 Color CMOS
Day/Night Capable
Yes
Description
Stay connected and feel protected by Satco's new 65901 20W black finish LED security floodlight Featuring a 1080p HD camera with a 150degree viewing angle, twoway talk, infrared night detection, and advanced motion detection settings, you can rest assured anytime, day or night Set motion zones and the sensitivity of mobile alerts with this system Using the Starfish app, get realtime notifications of motion detection or check your motion recording history to see activity while you are asleep Stay in the know and keep your household safe and protected with our SMART LED security floodlights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.