
Bullet Outdoor SMART Security Camera, Starfish Enabled, Brown Finish
Mfr # 65/902
Zoro # G907352476
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277
Width
8.27
Height
8.46
Mount
Wall
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/902
Zoro #
G907352476
UPC #
045923659706
Country of Origin
China
Dimensions
Width
8.27
Height
8.46
IR Illuminator Wavelength
850nm
Details
Item
Outdoor SMART Security Camera
Voltage
120-277
Mount
Wall
Indoor/Outdoor
Outdoor
Detection Range
10m
Lens
Frost
Pixels
1920x1080
Day/Night Capable
Yes
Power Consumption
20 watts
Camera Body Color
Brown
Type
Security Camera
Digital Video Camera Image Sensor
1/2.9 Color CMOS
Includes
32GB SD Card Included; Optional 128GB Max SD Card
Description
Stay connected and feel protected by Satco's new 65902 20W brown finish LED security floodlight Featuring a 1080p HD camera with a 150degree viewing angle, twoway talk, infrared night detection, and advanced motion detection settings, you can rest assured anytime, day or night Set motion zones and the sensitivity of mobile alerts with this system Using the Starfish app, get realtime notifications of motion detection or check your motion recording history to see activity while you are asleep Stay in the know and keep your household safe and protected with our SMART LED security floodlights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.