Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Button 1-Light 25W LED Flush Fixture, Brushed Nickel Finish

  • Mfr # 62-1044

  • Zoro # G3397751


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Width
17
Lamp Type
Integrated LED
Voltage
120V
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-1044
Zoro #
G3397751
UPC #
45923410444
Country of Origin
China

Dimensions

Width
17
Height
5 in
Diameter
17 in

Details

Mounting
Ceiling
Lamp Type
Integrated LED
Voltage
120V
Lumens
2000
Watts
25W
Dimmable
Yes-Dimmable
Finish
Brushed Nickel
Glass Color
Frosted
Fixture Series
Button
Fixture Rated Life
30000
Includes
Mounting hardware
Housing Material
Steel
CRI
90
Standards
cETLus - Listed; Damp Rating
Bulb Technology
LED
Fixture Type
Flush Mount
Lamp Included
Integrated
Fixture Lens Material
Glass
Fixture Wattage
25
Lighting Technology
LED
Color Temperature
3000K
Energy Star Compliant
No
Number of Light Bulbs Required
1
Base Material
Frosted Glass
Product Design
Contemporary
Environment
Damp
Indoor/Outdoor
Indoor
Bulb Base
Integrated

Description

Flush Fixture,1L,LED,17",Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.