Zoro Homepage

Button, 11 Inch LED Flush Mount Fixture, Matte Black Finish, CCT Selectable, 120 Volts

  • Mfr # 62/1942

  • Zoro # G912110214


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Color temp
3000K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500L/1700L/1600L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1942
Zoro #
G912110214
UPC #
45923628450
Country of Origin
China

Dimensions

Diameter
11 in

Details

Housing Finish
Matte Black
Color temp
3000K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500L/1700L/1600L
Watts
18W
Dimmable
Dimmable
Fixture Shape
Round
Rated Life
50000 hrs
Fixture Housing Material
Steel
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Standards
cETLus, FCC
Color
Black
Fixture Lens Material
Glass
Glass Finish
Frost Glass
CRI
90
Application
Lighting
Indoor/Outdoor
Indoor
Location Rating
Damp
Style
Contemporary

Description

Introducing SATCO NUVO's 62-1942 Button LED Decorative Flush Mount Fixture. This 11 inch fixture comes in a Matte Black finish and offers 3 CCT selectable options for seamless lighting integration. With a high-quality 90 CRI light output, these fixtures are dimmable and damp location rated, ideal for residential, multifamily, and commercial use. Elevate your space with SATCO NUVO's stylish and versatile LED Decorative Flush Mount Fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.