Button, 13 Inch LED Flush Mount Fixture, Brushed Nickel Finish, CCT Selectable, 120 Volts

  • Mfr # 62/1843

  • Zoro # G712110216


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color temp
3000K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500L/1700L/1600L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1843
Zoro #
G712110216
UPC #
45923628467
Country of Origin
China

Dimensions

Diameter
13.38 in

Details

Housing Finish
Brushed Nickel
Color temp
3000K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500L/1700L/1600L
Watts
18W
Dimmable
Dimmable
Rated Life
50000 hrs
Standards
cETLus, FCC
Fixture Housing Material
Steel
CRI
90
Fixture Lens Material
Glass
Color
Nickel
Glass Finish
Frost Glass
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Fixture Shape
Round
Application
Lighting
Style
Contemporary
Location Rating
Damp
Indoor/Outdoor
Indoor

Description

Introducing SATCO NUVO's 62-1843 Button LED Decorative Flush Mount Fixture. This 13 inch fixture comes in a Brushed Nickel finish and offers 3 CCT selectable options for seamless lighting integration. With a high-quality 90 CRI light output, these fixtures are dimmable and damp location rated, ideal for residential, multifamily, and commercial use. Elevate your space with SATCO NUVO's stylish and versatile LED Decorative Flush Mount Fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.