Calvin 1 Light Vanity Fixture Satin White Glass LED Omni Inc, Width: 5-5/8" (Discontinued)
- Mfr # 62-366
- Zoro # G3398923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-366
Zoro #
G3398923
UPC #
045923323669
Country of Origin
Unknown
Dimensions
Height
8-1/2"
Width
5-5/8"
Details
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 9.8W Max.
Style
Transitional
Fixture Series
Calvin
Collection
Calvin
Description
Wall Fixture,1L,LED Vanity,Br Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.