Calvin 1 Light Vanity Fixture Satin White Glass LED Omni Inc, Housing Finish: Mahogany Bronze (Discontinued)
- Mfr # 62-376
- Zoro # G3399212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62-376
Zoro #
G3399212
UPC #
045923323768
Country of Origin
Unknown
Dimensions
Height
8-1/2"
Width
5-5/8"
Details
Housing Finish
Mahogany Bronze
Lamp Type
Led
Mounting
Wall
Number of Lights
1
Light Type
A19 GU24 Base - 9.8W Max.
Style
Transitional
Collection
Calvin
Fixture Series
Calvin
Description
Wall Fixture,1L,LED Vanity,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.