Calvin 3 Light Pendant Satin White Glass LED Omni Included B (Discontinued)
- Mfr # 62-365
- Zoro # G3398932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-365
Zoro #
G3398932
UPC #
045923323652
Country of Origin
Unknown
Dimensions
Height
21-1/2"
Width
18"
Details
Housing Finish
Brushed Nickel
Lamp Type
Led
Number of Lights
3
Light Type
GU-24 LED Omni 'A' Bulb
Style
Transitional
Fixture Series
Calvin
Collection
Calvin
Description
Pendant Fixture,3L,White Glass,Br Nkl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.