Zoro Homepage

Canal LED Medium Vanity, Matte Black Finish, White Acrylic Lens

  • Mfr # 62/668

  • Zoro # G312110203


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
24 in
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/668
Zoro #
G312110203
UPC #
045923626685
Country of Origin
China

Dimensions

Width
24 in

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Shade Material
Acrylic
Color Temp.
3000K
Housing Material
Steel
Lamp Watts
26W
Standards
cETLus
Dimmable
Dimmable
Application
Lighting
Shade / Lens Finish
White
Lumens
2080L
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Indoor/Outdoor
Indoor
CRI
90
Beam Angle
120 Degrees
Rated Life
30000 hrs
Location Rating
Damp

Description

Whether you're looking to update your bathroom vanity area or create a modern and sleek ambiance in your powder room, the Canal 62-668 integrated LED medium bathroom light is an excellent choice. The white acrylic lens provides a beautiful contrast to the matte black finish, creating a striking look that is both stylish and functional. The Canal vanity light is the perfect choice for any bathroom setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.