Zoro Homepage

Canal Small Vanity LED Brushed Nickel White Acrylic Lens

  • Mfr # 62/1541

  • Zoro # G109578919


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Contemporary
Color Temp.
3000K
Lamp Watts
13W
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1541
Zoro #
G109578919
UPC #
045923670855
Country of Origin
China

Dimensions

Width
12 in
Depth
4.13 in

Details

Voltage
120V
Style
Contemporary
Color Temp.
3000K
Lamp Watts
13W
Standards
cETLus Listed
Dimmable
Yes
Lamp Included
Integrated
Finish
Brushed Nickel
Material
Steel, Acrylic
Lumens
1040
Light Direction
Ambient
Lamp Shape
Integrated LED
Lens Finish
White
Lamp Count
1
CRI
90
Installation
Up or Down
Lamp Base
Integrated
Location Rating
Damp

Description

Whether you're looking to update your bathroom vanity area or create a modern and sleek ambiance in your powder room, the Canal 62-1541 integrated LED small bathroom-light is an excellent choice. The white acrylic lens provides a beautiful contrast to the brushed nickel finish, creating a striking look that is both stylish and functional. The Canal vanity-light is the perfect choice for any bathroom setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.