Candice 3-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish

  • Mfr # 60-4737

  • Zoro # G3389309


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Candice
Finish
Brushed Nickel
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
LED Total Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4737
Zoro #
G3389309
UPC #
45923647376
Country of Origin
China

Dimensions

Outside Diameter
15 in
Height
12 in

Details

Fixture Series
Candice
Item
Semi Flush
Finish
Brushed Nickel
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
LED Total Watts
60
Standards
cULus
Bulb Type
Incandescent
Mounting
Ceiling
Lamp Type
Medium
Product Design
Contemporary
Base Material
Glass / Metal
Includes
Mounting Hardware
Voltage
120V
Location Rating
Dry
Watts
60W

Description

Semi Flush Fixture,3L,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.