Shop NUVO
See all product information
Create Account
Center Lock 13 Inch LED Flush Mount, 19 Watt, 3000K, Mahogany Bronze Finish, Frosted Glass
- Mfr # 62/1558
- Zoro # G312110166
product price:Â
$
84.99
/ea
Key Features
Housing Finish
Mahogany Bronze
Color temp
3000 K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1600L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/1558
- Zoro #
- G312110166
- UPC #
- 45923626036
- Country of Origin
- China
- Housing Finish
- Mahogany Bronze
- Color temp
- 3000 K
- Lamp Type
- Integrated LED
- Voltage
- 120V
- Lumens
- 1600L
- Watts
- 19W
- Dimmable
- Dimmable
- Beam Angle
- 120 Degrees
- Standards
- cETLus, FCC
- CRI
- 90
- Color
- Bronze
- Fixture Shape
- Bowl
- Glass Finish
- Frost Glass
- Temp. Range
- -20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
- Fixture Lens Material
- Glass
- Fixture Housing Material
- Steel
- Rated Life
- 50,000 hr
- Application
- Lighting
- Indoor/Outdoor
- Indoor
- Style
- Traditional
- Location Rating
- Damp
Dimensions
- Diameter
- 13 in
Description
SATCO NUVO'S 62-1558 LED 19 watt, 13-inch flush mount offers the perfect blend of integrated LED technology and utility-style lighting. This simple flush mount illuminates a dark stairwell, hallway or laundry room to name a few applications. The frosted glass allows for plenty of light while reducing hot spots and this flush mount comes in a stylish Mahogany Bronze finish.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.