Nuvo
Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass
Mfr # 60-885
Zoro # G3397027
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 20 in
- Length 9.75 in
- Light Technology Incandescent
- Watts 100W
Explore More Products
- NUVO Pagoda Garden Fixture Small Hood 1 light 2 Tier Green Finish SF77-323
- NUVO 1-Light 9 in. Wall Lantern Cube Lantern with Clear Beveled Glass 60-636
- NUVO Boxwood 1-Light 14 in. Outdoor Hanging with Clear Beveled Glass 60-4977
- NUVO Drexel 1-Light Outdoor Post Fixture with Frosted Seed Glass 60-5605
- NUVO Willis LED Outdoor Small Wall with Antique White Glass 62-651
- NUVO Howell 1 Light Small Outdoor Wall Fixture 60w Vintage Lamp I 60-5831
- NUVO 1-Light - 8in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish SF77-487
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass 62/1399
- NUVO Mason Jar, Fixture, Outdoor, 1 Light SF76-700
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce 55538WTBZ
- QUOIZEL Newbury Outdoor Wall Lantern NY8317Z
- Nuvo Outdoor Wall Lights