Zoro Homepage

Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass

  • Mfr # 60-3467

  • Zoro # G3386822


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
20 in
Length
9.75 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3467
Zoro #
G3386822
UPC #
45923634673
Country of Origin
China

Dimensions

Height
20 in
Length
9.75 in
Dia. (In.)
6 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Lens Material
Die Cast Aluminum
Finish
White
Glass Color
Clear Beveled
Fixture Series
Briton
Standards
cULus, Wet Location Listed
Lamp Type
Incandescent
Housing Material
Aluminum
Lamp Included
No
Fixture Type
Wall Lantern
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Collection
Central Park
Extension (in.)
9.75
Environment
Wet
Lamp Base
Medium
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Wall Fixture,1L,20",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.