Zoro Homepage

Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass

  • Mfr # 60-886

  • Zoro # G3397182


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
20 in
Length
9.75 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-886
Zoro #
G3397182
UPC #
45923608865
Country of Origin
China

Dimensions

Height
20 in
Length
9.75 in
Dia. (In.)
6 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Old Bronze
Fixture Series
Central Park
Standards
cULus, Wet Location Listed
Housing Material
Polycarbonate (PC)
Housing Finish
Bronze
Lamp Included
No
Number of Lights
1
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

The 60-470 Carport Flush Mount is CUL Wet Location Listed. This Carport Flush Mount is not only stylish but affordable as well. This Flush is beautifully finished in White. This Flush features Textured Frosted Glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.