Central Park 3-Light 20 in. Hanging Lantern with Clear Beveled Glass

  • Mfr # 60-894

  • Zoro # G3397219


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
20 in
Light Technology
Incandescent
Watts
60W
Fixture Series
Central Park
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-894
Zoro #
G3397219
UPC #
45923608940
Country of Origin
China

Dimensions

Height
20 in
Dia. (In.)
7.38 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Fixture Series
Central Park
Housing Finish
Clear White
Housing Material
Glass / Metal
Lamp Included
No
Standards
cULus, Damp Location Listed
Number of Lights
3
Lamp Base
Candelabra
Application
Outdoor Lighting
Lamp Shape
Type B

Description

SATCO|NUVO's SF77-863 carport exterior flush mount is a long-lasting fixture that is perfect for exposed areas. The polycarbonate construction material has a fade-resistant black finish and is rust-resistant, able to withstand harsh elements. The flush mount offers a terrific lighting solution for garages, carports, and overhangs where additional illumination is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.