Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Central Park 3-Light 20 in. Hanging Lantern with Clear Beveled Glass

  • Mfr # 60-895

  • Zoro # G3397243


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
20 in
Light Technology
Incandescent
Watts
60W
Fixture Series
Central Park
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-895
Zoro #
G3397243
UPC #
45923608957
Country of Origin
China

Dimensions

Height
20 in
Dia. (In.)
7.38 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Fixture Series
Central Park
Housing Finish
Clear Bronze
Housing Material
Die-Cast Aluminum / Glass
Standards
cULus, Damp Location Listed
Lamp Included
No
Number of Lights
3
Application
Outdoor Lighting
Lamp Shape
Type B
Lamp Base
Candelabra

Description

The Banyan 60-4924 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.