Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Central Park 3-Light 20 in. Hanging Lantern with Clear Beveled Glass

  • Mfr # 60-896

  • Zoro # G3397331


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7.38 in
Height
20 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-896
Zoro #
G3397331
UPC #
45923608964
Country of Origin
China

Dimensions

Width
7.38 in
Height
20 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Textured Black
Fixture Series
Central Park
Housing Material
Die-cast Aluminum
Housing Finish
Clear Black
Standards
cULus, Damp Location Listed
Lamp Included
No
Number of Lights
3
Lamp Shape
Type B
Application
Outdoor Lighting
Lamp Base
Candelabra

Description

Outdoor Hanging Fixture,3L,Clear Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.