Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass

  • Mfr # 60-897

  • Zoro # G3397033


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7.38 in
Height
21 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-897
Zoro #
G3397033
UPC #
45923608971
Country of Origin
China

Dimensions

Width
7.38 in
Height
21 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Fixture Series
Central Park
Housing Material
Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Housing Finish
White
Lamp Base
Candelabra
Number of Lights
3
Application
Outdoor Lighting
Lamp Shape
Type B

Description

Outdoor Post Fixture,3L,21",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.