Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass

  • Mfr # 60-898

  • Zoro # G3397340


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
21 in
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-898
Zoro #
G3397340
UPC #
45923608988
Country of Origin
China

Dimensions

Height
21 in
Dia. (In.)
7.38 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Fixture Series
Central Park
Housing Material
Die-cast Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Housing Finish
Bronze
Lamp Base
Candelabra
Number of Lights
3
Lamp Shape
Type B
Application
Outdoor Lighting

Description

The Cove Neck 60-4952 draws some of its inspiration from the far east and mixes it with a touch of Americana, creating a unique design all to its own. This collection is beautifully finished in white, rustic bronze or textured black and complimented with clear seed glass. The Cove Neck collection will add sophistication as well as style to your homes curb appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.