Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass

  • Mfr # 60-889

  • Zoro # G3397042


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
22.75 in
Length
11.5 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-889
Zoro #
G3397042
UPC #
45923608896
Country of Origin
China

Dimensions

Height
22.75 in
Length
11.5 in
Dia. (In.)
7.38 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Fixture Series
Central Park
Housing Finish
Bronze
Housing Material
Die-Cast Aluminum / Glass
Standards
cULus, Wet Location Listed
Lamp Included
No
Number of Lights
3
Application
Outdoor Lighting
Lamp Shape
Type B
Lamp Base
Candelabra

Description

Satco's 62-2936 double light LED vertical wall sconce is an efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, and office spaces with this low maintenance LED sconce. Providing even, consistent light distribution, this sconce delivers 50,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.