Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass

  • Mfr # 60-890

  • Zoro # G3397322


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
22.75 in
Length
11.5 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-890
Zoro #
G3397322
UPC #
45923608902
Country of Origin
China

Dimensions

Height
22.75 in
Length
11.5 in
Dia. (In.)
7.38 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Textured Black
Fixture Series
Central Park
Housing Finish
Black
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Number of Lights
3
Lamp Base
Candelabra
Lamp Shape
Type B
Application
Outdoor Lighting

Description

Outdoor Wall Fixture,3L,22",Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.