Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass

  • Mfr # 60-891

  • Zoro # G3397298


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7.38 in
Height
22.75 in
Length
11.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-891
Zoro #
G3397298
UPC #
45923608919
Country of Origin
China

Dimensions

Width
7.38 in
Height
22.75 in
Length
11.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Fixture Series
Central Park
Housing Material
Aluminum
Housing Finish
White
Standards
cULus, Wet Location Listed
Lamp Included
No
Number of Lights
3
Lamp Base
Candelabra
Lamp Shape
Type B
Application
Outdoor Lighting

Description

The Nuvo SF76-646 landscape flood light is perfect for highlighting areas of your outdoor spaces. Illuminate backyards, pathways, and walkways with this single light landscape flood light fixture This easy to install flood light features include a maneuverable head, a wet location rating and a Dark Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.