Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass

  • Mfr # 60-892

  • Zoro # G3397307


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7.38 in
Height
22.75 in
Length
11.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-892
Zoro #
G3397307
UPC #
45923608926
Country of Origin
China

Dimensions

Width
7.38 in
Height
22.75 in
Length
11.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Fixture Series
Central Park
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Housing Finish
Bronze
Lamp Included
No
Number of Lights
3
Lamp Shape
Type B
Lamp Base
Candelabra
Application
Outdoor Lighting

Description

Satco's 60-533 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this rectangular Bulk Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.