Zoro Homepage

Chassis 1-Light Wall Sconce - Copper Brushed Brass Finish with Matte Black Frame

  • Mfr # 60/6651

  • Zoro # G0477478


product price: $48.99
/ea

Key Features

Height
5 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Lamp Watts
60W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6651
Zoro #
G0477478
UPC #
045923666513
Country of Origin
China

Dimensions

Height
5 in
Width
7.5 in
Length
4.63 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Copper Brushed Brass / Matte Black
Item
Fixture, Sconce, Incandescent, 60W, 120V
Lamp Watts
60W
Lamp Included
No
Bulb Technology
Incandescent
Standards
cETLus, Damp Location Listed
Housing Material
Steel
Includes
Mounting Hardware
Application
Indoor
Lamp Base
Medium
Collection
Chassis
Number of Bulbs
1
Lamp Shape
G25

Description

The Chassis 60-6651 1 light wall sconce is a stylish lighting solution for the home. The industrial modern open concept shows off the vintage G25 Edison bulb surrounded by a singular matte black frame against a brushed brass backdrop finished in copper. Elegant and eye-catching, this 1 light wall sconce adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.