Clarksville - 15 Inch Flush Mount - Matte Black with Clear Glass

  • Mfr # 60/8065

  • Zoro # G913335937


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Color temp
Lamp Dependent
Lamp Type
A19, Medium,E26
Voltage
120V
Height
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8065
Zoro #
G913335937
UPC #
45923606465
Country of Origin
China

Dimensions

Height
6.13 in
Diameter
15 in

Details

Housing Finish
Matte Black
Color temp
Lamp Dependent
Lamp Type
A19, Medium,E26
Voltage
120V
Lumens
Lamp Dependent
Watts
60W
Dimmable
Lamp Dependent
Glass Finish
Clear, Clear Glass
Fixture Housing Material
Steel
Features
Sloped Ceiling Compatible
Application
Lighting
Color
Black
Number of LEDs
3
Standards
cETLus,FCC,Damp
Location Rating
Damp
Style
Transitional

Description

Simplicity takes center stage as the Clarksville 60-8065 three-light flush mount celebrates the beauty found in uncomplicated design. The matte black finish adds a touch of sophistication, and when paired with clear glass embraces a minimalist aesthetic, allowing the pure essence of light to shine through. Modernity is seamlessly woven into the fixture, offering clean lines and a slim silhouette that harmonizes with any setting, a testament to the enduring beauty found in simplicity and classic charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.