
Clarksville - 28 Inch 5 Light Chandelier - Matte Black with Clear Glass
Mfr # 60/8066
Zoro # G313335940
product price:Â $321.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
A19, Medium,E26
Diameter
28 in
Dimmable
Lamp Dependent
Description/Special Features
Sloped Ceiling Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60/8066
Zoro #
G313335940
UPC #
045923606472
Country of Origin
China
Dimensions
Diameter
28 in
Height
9 in
Details
Housing Finish
Matte Black
Lamp Type
A19, Medium,E26
Dimmable
Lamp Dependent
Description/Special Features
Sloped Ceiling Compatible
Material
Steel
Watts
60W
Color
Black
Glass Finish
Clear
Style
Transitional
Standards
cETLus,FCC,Dry
Application
Lighting
Number of Lights
5
Voltage
120V
Includes
(2) 6" Stems, (2) 12" Stems, (1) 12' Wire
Lumens
Lamp Dependent
CCT
Lamp Dependent
Location Rating
Dry
Description
Simplicity takes center stage as the Clarksville 60-8066 five-light chandelier celebrates the beauty found in uncomplicated design. The matte black finish adds a touch of sophistication, and when paired with clear glass embraces a minimalist aesthetic, allowing the pure essence of light to shine through. Modernity is seamlessly woven into the fixture, offering clean lines and a slim silhouette that harmonizes with any setting, a testament to the enduring beauty found in simplicity and classic charm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.