Clarksville - 5 Inch Mini Pendant - Matte Black with Clear Glass

  • Mfr # 60/8064

  • Zoro # G113335881


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7.25 in
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8064
Zoro #
G113335881
UPC #
45923607363
Country of Origin
China

Dimensions

Height
7.25 in
Diameter
4 in

Details

Color
Black
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Clear Glass
Color Temp.
Lamp Dependent
Finish
Matte Black
Includes
(2) 6" Stems, (2) 12" Stems, (1) 12' Wire
Lumens Per Watt
Lamp Dependent
Watts
60W
Application
Lighting
Dimmable
Lamp Dependent
Glass Finish
Clear
Description/Special Features
Sloped Ceiling Compatible
Standards
cETLus,FCC,Dry
Material
Steel
Location Rating
Dry

Description

Simplicity takes center stage as the Clarksville 60-8064 one-light mini pendant celebrates the beauty found in uncomplicated design. The matte black finish adds a touch of sophistication, and when paired with clear glass embraces a minimalist aesthetic, allowing the pure essence of light to shine through. Modernity is seamlessly woven into the fixture, offering clean lines and a slim silhouette that harmonizes with any setting, a testament to the enduring beauty found in simplicity and classic charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.