Zoro Homepage

Colby 1-Light Wall Sconce Matte Black and Antique Copper

  • Mfr # 60/7740

  • Zoro # G609578976


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Width
8.13 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Standards
cULus Listed
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7740
Zoro #
G609578976
UPC #
045923677403
Country of Origin
China

Dimensions

Width
8.13 in
Depth
6 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Matte Black
Standards
cULus Listed
Lamp Watts
60W
Material
Steel, Glass
Lamp Count
1
Location Rating
Damp
Light Direction
Ambient
Lamp Shape
T4
Style
Transitional
Lamp Base
G9 Double Loop
Lens Finish
Frost

Description

Experience the epitome of contemporary style with the alluring Colby 60-7740 wall sconce. This fixture seamlessly blends chic finishes of matte black and antique copper with an eye-catching design, creating a visual masterpiece. Whether you're seeking a focal point that demands attention or a subtle accent that enhances your existing dcor, the Colby sconce is the perfect choice for those who appreciate the fusion of modern design and timeless elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.