Zoro Homepage

Colby 1-Light Wall Sconce Natural Brass

  • Mfr # 60/7742

  • Zoro # G209578901


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
8.13 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Standards
cULus Listed
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7742
Zoro #
G209578901
UPC #
045923677427
Country of Origin
China

Dimensions

Width
8.13 in
Depth
6 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Natural Brass
Standards
cULus Listed
Lamp Watts
60W
Material
Steel, Glass
Lens Finish
Frost
Lamp Base
G9 Double Loop
Location Rating
Damp
Light Direction
Ambient
Style
Transitional
Lamp Count
1
Lamp Shape
T4

Description

Experience the epitome of contemporary style with the alluring Colby 60-7742 wall sconce. This fixture seamlessly blends a chic finish of natural brass with an eye-catching design, creating a visual masterpiece. Whether you're seeking a focal point that demands attention or a subtle accent that enhances your existing dcor, the Colby sconce is the perfect choice for those who appreciate the fusion of modern design and timeless elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.