Zoro Homepage

Collins - 8 Inch Flush Mount - with White Ceramic

  • Mfr # 60/8011

  • Zoro # G213335941


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Color temp
Lamp Dependent
Lamp Type
A19, Medium,E26
Voltage
120V
Height
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8011
Zoro #
G213335941
UPC #
045923600944
Country of Origin
China

Dimensions

Height
8.13 in
Diameter
7.5 in

Details

Housing Finish
Matte Black
Color temp
Lamp Dependent
Lamp Type
A19, Medium,E26
Voltage
120V
Lumens
Lamp Dependent
Watts
60W
Dimmable
Lamp Dependent
Fixture Housing Material
Steel / Ceramic
Application
Lighting
Features
Sloped Ceiling Compatible
Glass Finish
White Ceramic Shade
Standards
cETLus,FCC,Damp
Number of LEDs
1
Color
Black
Style
Transitional
Location Rating
Damp

Description

Elevate your space with the timeless allure of the Collins 60-8011 flush mount, a lighting ensemble that transcends mere functionality, where sophistication meets warmth. Featuring a deep, inky matte black, it showcases the fixtures beauty and design, a statement of refined taste. The ceramic bowl features delicate brushstrokes on the surface, bringing a touch of artistry and uniqueness. Let the Collins Collection create a symphony of light that mirrors the beauty of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.