
Collins - 8 Inch Mini Pendant - with White Ceramic
Mfr # 60/8002
Zoro # G613335947
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
1
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8002
Zoro #
G613335947
UPC #
045923600685
Country of Origin
China
Dimensions
Height
6.25 in
Diameter
7.5 in
Details
Color
Brass
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
White Ceramic Shade
Color Temp.
Lamp Dependent
Finish
Brushed Brass
Watts
60W
Includes
(2) 6" Stems, (2) 12" Stems, (1) 12' Wire
Description/Special Features
Sloped Ceiling Compatible
Lumens Per Watt
Lamp Dependent
Material
Steel / Ceramic
Application
Lighting
Standards
cETLus,FCC,Dry
Dimmable
Lamp Dependent
Glass Finish
No Glass
Location Rating
Dry
Description
Elevate your space with the timeless allure of the Collins 60-8002 mini pendant, a lighting ensemble that transcends mere functionality, where sophistication meets warmth. Featuring a soft, golden glow of brushed brass, it showcases the fixtures beauty and design, a statement of refined taste. The ceramic bowl features delicate brushstrokes on the surface, bringing a touch of artistry and uniqueness. Let the Collins Collection create a symphony of light that mirrors the beauty of your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.