Zoro Homepage

Collins - 8 Inch Mini Pendant - with White Ceramic

  • Mfr # 60/8012

  • Zoro # G113335935


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.25 in
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8012
Zoro #
G113335935
UPC #
045923600951
Country of Origin
China

Dimensions

Height
6.25 in
Diameter
7.5 in

Details

Color
Black
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
White Ceramic Shade
Color Temp.
Lamp Dependent
Finish
Matte Black
Watts
60W
Standards
cETLus,FCC,Dry
Application
Lighting
Material
Steel / Ceramic
Includes
(2) 6" Stems, (2) 12" Stems, (1) 12' Wire
Dimmable
Lamp Dependent
Lumens Per Watt
Lamp Dependent
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
No Glass
Location Rating
Dry

Description

Elevate your space with the timeless allure of the Collins 60-8012 mini pendant, a lighting ensemble that transcends mere functionality, where sophistication meets warmth. Featuring a deep, inky matte black, it showcases the fixtures beauty and design, a statement of refined taste. The ceramic bowl features delicate brushstrokes on the surface, bringing a touch of artistry and uniqueness. Let the Collins Collection create a symphony of light that mirrors the beauty of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.