Zoro Homepage

Colony 1-Light Large Flush Mount - Matte White with Burnished Brass

  • Mfr # 60/7496

  • Zoro # G303531864


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Length
24
Lamp Type
A19
Voltage
120
Height
7.625
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7496
Zoro #
G303531864
UPC #
45923674969
Country of Origin
China

Dimensions

Length
24
Width
24
Height
7.625

Details

Lamp Type
A19
Voltage
120
Watts
60
Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Lamp Watts
60
For Use With
Indoor Lighting
Lighting Technology
Incandescent
Lamp Included
No
Standards
cULus
Lamp Type - Fixtures
A19
Weight
9.42
Material
Steel

Description

Designed with neutral, clean lines, the Colony 60-7496 large semi-flush is ideal for an eat-in kitchen, entryway, hallway and even a bedroom. The loft-style shallow pan metal shade is done in matte white, with a matching interior to reflect the downfacing lamp. The burnished brass finish on the canopy adds an elegant touch to this flexible design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.