Zoro Homepage

Colony 1-Light Large Pendant Matte White with Burnished Brass

  • Mfr # 60/7486

  • Zoro # G003531843


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7486
Zoro #
G003531843
UPC #
45923674860
Country of Origin
China

Dimensions

Height
8.75
Diameter
24
Overall Height
57.25

Details

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
Matte White
Included
48 in. chain
Finish
Matte White / Burnished Brass
Material
Steel
Dimmable
Lamp Dependent
Watts
100
Lamp Watts
100
Includes
48 in. chain
Lamp Included
No
Lighting Technology
Incandescent
Lamp Type - Fixtures
A19
Standards
cULus
Weight
9.84
For Use With
Indoor Lighting

Description

Designed with neutral, clean lines, the Colony 60-7486 large hanging pendant is ideal for an eat-in kitchen, dining room, and even a bedroom. The loft-style shallow pan metal shade is done in matte white, with a matching interior to reflect the downfacing lamp. The burnished brass finish on the base, chain, and canopy adds an elegant touch to this flexible design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.