Zoro Homepage

Colony 1-Light Medium Flush Mount - Matte Black with Polished Nickel

  • Mfr # 60/7495

  • Zoro # G603531861


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Length
19.875
Lamp Type
A19
Voltage
120
Height
7
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7495
Zoro #
G603531861
UPC #
45923674952
Country of Origin
China

Dimensions

Length
19.875
Width
19.875
Height
7

Details

Lamp Type
A19
Voltage
120
Watts
60
Dimmable
Lamp Dependent
Finish
Matte Black / Polished Nickel
Lamp Watts
60
For Use With
Indoor Lighting
Lamp Included
No
Standards
cULus
Lamp Type - Fixtures
A19
Lighting Technology
Incandescent
Material
Steel
Weight
7.64

Description

Designed with neutral, clean lines,the Colony 60-7495 medium semi-flush is ideal for an eat-in kitchen, entryway, hallway and even a bedroom. The loft-style shallow pan metal shade is done in matte black, with a white interior to reflect the downfacing lamp. The polished nickel finish on the canopy adds an elegant touch to this flexible design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.