Zoro Homepage

Colony 1-Light Medium Pendant - Matte White with Burnished Brass

  • Mfr # 60/7483

  • Zoro # G003531874


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7483
Zoro #
G003531874
UPC #
45923674839
Country of Origin
China

Dimensions

Height
8.125
Diameter
19.875
Overall Height
56.625

Details

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
Matte White
Included
48 in. chain
Finish
Matte White / Burnished Brass
Watts
100
Lamp Type - Fixtures
A19
Lamp Watts
100
Standards
cULus
Includes
48 in. chain
Lighting Technology
Incandescent
Lamp Included
No
Dimmable
Lamp Dependent
Material
Steel
Weight
7.64
For Use With
Indoor Lighting

Description

Designed with neutral, clean lines, the Colony 60-7483 medium hanging pendant is ideal for an eat-in kitchen, dining room and even a bedroom. The loft-style shallow pan metal shade is finished in matte white, with a matching interior to reflect the downfacing lamp. The burnished brass finish on the base, chain, and canopy adds an elegant touch to this flexible design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.