Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colony 1-Light Small Flush Mount - Matte Black with Polished Nickel

  • Mfr # 60/7492

  • Zoro # G703531860


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Length
15
Lamp Type
A19
Voltage
120
Height
6.875
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7492
Zoro #
G703531860
UPC #
45923674921
Country of Origin
China

Dimensions

Length
15
Width
15
Height
6.875

Details

Lamp Type
A19
Voltage
120
Watts
60
Dimmable
Lamp Dependent
Finish
Matte Black / Polished Nickel
Lamp Watts
60
Lamp Included
No
Lighting Technology
Incandescent
Lamp Type - Fixtures
A19
Standards
cULus
For Use With
Indoor Lighting
Weight
4.55
Material
Steel

Description

Designed with neutral, clean lines, the Colony 60-7492 small semi-flush is ideal for an eat-in kitchen, entryway, hallway and even a bedroom. The loft-style shallow pan metal shade is done in matte black, with a white interior to reflect the downfacing lamp. The polished nickel finish on the canopy adds an elegant touch to this flexible design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.