Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Colony 1-Light Small Flush Mount - Matte White with Burnished Brass 60/7490

Colony 1-Light Small Flush Mount - Matte White with Burnished Brass (Discontinued)

  • Mfr # 60/7490
  • Zoro # G003531935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7490
Zoro #
G003531935
UPC #
45923674907
Country of Origin
China

Dimensions

Length
15
Width
15
Height
6.875

Details

Lamp Type
A19
Voltage
120
Watts
60
Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Lamp Included
No
Standards
cULus
For Use With
Indoor Lighting
Lighting Technology
Incandescent
Lamp Type - Fixtures
A19
Lamp Watts
60
Material
Steel
Weight
4.55

Description

Designed with neutral, clean lines, the Colony 60-7490 small semi-flush is ideal for an eat-in kitchen, entryway, hallway and even a bedroom. The loft-style shallow pan metal shade is finished in matte white, with a matching interior to reflect the downfacing lamp. The burnished brass finish on the canopy adds an elegant touch to this flexible design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.