Zoro Homepage

Colony 1-Light Small Pendant Matte Black with Burnished Brass

  • Mfr # 60/7481

  • Zoro # G803531876


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7481
Zoro #
G803531876
UPC #
45923674815
Country of Origin
China

Dimensions

Height
8.125
Diameter
15
Overall Height
56.625

Details

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
Matte Black
Included
48 in. chain
Finish
Matte Black / Burnished Brass
Includes
48 in. chain
Dimmable
Lamp Dependent
Lamp Type - Fixtures
A19
Lighting Technology
Incandescent
Standards
cULus
Lamp Watts
100
Watts
100
Material
Steel
Lamp Included
No
Weight
5.39
For Use With
Indoor Lighting

Description

Designed with neutral, clean lines, the Colony 60-7481 small hanging pendant is ideal for an eat-in kitchen, dining room, and even a bedroom. The loft-style shallow pan metal shade is finished in matte black, with a white interior to reflect the downfacing lamp. The burnished brass finish on the base, chain, and canopy adds an elegant touch to this flexible design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.