Zoro Homepage

Colony 1-Light Small Pendant Matte Black with Polished Nickel

  • Mfr # 60/7482

  • Zoro # G903531875


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7482
Zoro #
G903531875
UPC #
45923674822
Country of Origin
China

Dimensions

Height
8.125
Diameter
15
Overall Height
56.625

Details

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
Matte Black
Included
48 in. chain
Finish
Matte Black / Polished Nickel
Watts
100
Includes
48 in. chain
Lighting Technology
Incandescent
Dimmable
Lamp Dependent
Lamp Watts
100
Standards
cULus
Material
Steel
Lamp Type - Fixtures
A19
Lamp Included
No
For Use With
Indoor Lighting
Weight
5.39

Description

Designed with neutral, clean lines the Colony 60-7482 small hanging pendant is ideal for an eat-in kitchen, dining room and even a bedroom. The loft-style shallow pan metal shade is finished in matte black, with a white interior to reflect the downfacing lamp. The polished nickel finish on the base, chain and canopy adds an elegant touch to this flexible design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.