Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colt, 10 Watt, LED Hanging Pendant, Matte Black Finish

  • Mfr # 62/2314

  • Zoro # G516513787


product price: $341.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Shade Material
Aluminum / Plastic
Voltage
120V
Lumens
386L
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2314
Zoro #
G516513787
UPC #
45923400872
Country of Origin
China

Dimensions

Width
9.5 in

Details

CRI
90+
Shade Material
Aluminum / Plastic
Voltage
120V
Lumens
386L
Color Temp.
3000K
Glass Finish
Sand Blasted
Lamp Base
Integrated
Damp/Wet Rating
Damp
Watts
10W
Finish
Matte Black
Glass Color
Black
Style
Modern
Standards
cETLus;FCC;Damp;RoHS
Slope Ceiling Adaptable
Yes
For Use With
Lighting

Description

With classic tradition and modern flair, the Colt 62-2314 LED outdoor hanging light reimagines the traditional lantern with a contemporary twist, offering the perfect blend of design and modern innovation. Clean lines and a streamlined silhouette make this LED outdoor hanging light a sophisticated addition to any exterior space. Finished in sand black, it exudes understated elegance, complementing a variety of architectural styles. Its fresh, modern take on classic outdoor lighting provides a warm and inviting ambiance while maintaining a refined aesthetic. The Colt Series brings enduring style and energy-efficient illumination to your outdoor spaces, tradition reborn for today.


  • With a 3000K soft white and 90 CRI, this light delivers 386 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 21.63" height, 9.5" width
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Matte Black
  • Material is comprised of aluminum and acrylic
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.