Colt, 10 Watt, LED Large Outdoor Lantern, Matte Black Finish

  • Mfr # 62/2312

  • Zoro # G916383638


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Watts
10W
Lumens
370L
Finish
Matte Black
Fixture Housing Material
Aluminum / Plastic
Standards
cETLus;FCC;Wet;RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2312
Zoro #
G916383638
UPC #
45923400858
Country of Origin
China

Dimensions

Width
9.5 in
Length
11.25 in
Height
20 in

Details

Watts
10W
Lumens
370L
Finish
Matte Black
Fixture Housing Material
Aluminum / Plastic
Standards
cETLus;FCC;Wet;RoHS
CRI
90+
Damp/Wet Rating
Wet
Glass Color
Black
Glass Finish
Sand Blasted
Color Temperature
3000K
Voltage
120V
Lamp Base
Integrated
For Use With
Lighting
Style
Modern

Description

With classic tradition and modern flair, the Colt 62-2312 LED outdoor large wall light reimagines the traditional lantern with a contemporary twist, offering the perfect blend of design and modern innovation. Clean lines and a streamlined silhouette make this LED outdoor lantern a sophisticated addition to any exterior space. Finished in sand black, it exudes understated elegance, complementing a variety of architectural styles. Its fresh, modern take on classic outdoor lighting provides a warm and inviting ambiance while maintaining a refined aesthetic. The Colt Series brings enduring style and energy-efficient illumination to your outdoor spaces, tradition reborn for today.


  • With a 3000K soft white and 90 CRI, this light delivers 370 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 20" height, 9.5" width, 11.25" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Matte Black
  • Material is comprised of aluminum and acrylic
  • Rated for wet locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.